Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva High Purity rNTPs: Solid

Catalog No. 45001337 Shop All Cytiva Products
Change view
Click to view available options
Format:
Solid
Product Type:
ATP, disodium, crystalline
CTP, sodium, crystalline
GTP, sodium, crystalline
Quantity:
1 g
25 g
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Format Product Type Quantity
45-001-337 Solid GTP, sodium, crystalline 1 g
45-001-324 Solid CTP, sodium, crystalline 1 g
45-001-323 Solid ATP, disodium, crystalline 25 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 45-001-337 Supplier Cytiva Supplier No. 27200004
NLSU: Get 1 Consumable Product When You Buy 1
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Easy-to-use, time-saving solutions for in vitro transcription or for reactions requiring rNTPs of high purity

  • Each lot is tested for ribonuclease contamination to ensure success in your application
  • High purity: >98% triphosphate

TRUSTED_SUSTAINABILITY

Specifications

Format Solid
Description Easy-to-use, time-saving solutions for in vitro transcription or for reactions requiring rNTPs of high purity.
pH 7.5
Product Type GTP, sodium, crystalline
Purity ≥98% triphosphate
Quantity 1 g
Color White
For Use With (Application) in-vitro transcription, amplification, dideoxy sequencing, labeling, mutagenesis, cDNA synthesis and expression profiling
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.