Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ High Speed Mini Centrifuge PROMO

Catalog No. 12006900S24 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity:
12 x 1.5/2 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
12-006-900S24 12 x 1.5/2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 12-006-900S24

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

View Alternate Product

This item is not returnable. View return policy

High Speed Mini Centrifuge ideal for most protocols calling for fast spins and quick spindowns.

  • Compact footprint and brush-less motor for quiet operation and low vibration
  • Select and set the digital speed display in RCF or rpm
  • Sample imbalance and tilt safety cut out
  • Safety interlock lid prevents opening while rotor is turning
  • Back lit display showing time, speed and operational information on the same screen
  • Quick-spin button for short spin requirements, press and hold to operate
  • Suitable for worldwide voltages 110 to 240 V, supplied with 4 different plug sets
  • UV-resistant plastic, increased useful life under harsh light conditions
  • Double insulated, low voltage power supply
  • Push button lid release
  • Manual override allows user to open lid in case of power failure

Specifications

Capacity 12 x 1.5/2 mL
Max. Speed 12,500 rpm
Refrigerated No
Height (English) Exterior 4.48 in.
Height (Metric) Exterior 114 mm
Length (English) Exterior 7.99 in.
Length (Metric) Exterior 203 mm
Noise Level Low
Width (English) Exterior 6.73 in.
Width (Metric) Exterior 171 mm
Rotor Included Yes
Dimensions (HWD) 11.4 x 17.1 x 20.3 cm (4.48 x 6.73 x 7.99 in.)
Frequency 50/60 Hz
Voltage 100/240 VAC
Display Type Color Graphic
Product Type Mini Centrifuge
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.