Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ High Temperature Glossy Polyimide Labels

Catalog No. 17607676 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
0.187 x 1 in.
0.25 x 0.25 in.
0.25 x 0.9 in.
0.25 x 1.5 in.
0.25 x 2 in.
0.375 x 0.375 in.
0.375 x 1 in.
0.4 x 0.4 in.
0.75 x 0.25 in.
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-607-676 0.75 x 0.25 in.
17-607-677 0.25 x 0.9 in.
17-607-678 0.187 x 1 in.
17-607-679 0.375 x 1 in.
17-607-680 0.25 x 0.25 in.
17-607-681 0.25 x 2 in.
17-607-682 0.25 x 1.5 in.
17-607-683 0.375 x 0.375 in.
17-607-684 0.4 x 0.4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 missing translation for 'options'
Catalog No. 17-607-676 missing translation for 'mfr' Brady™ missing translation for 'supplierNo' M610797
Add to Cart
Add to Cart

For PCB and electronic component manufacturing, get labels that are engineered to survive extreme processes like wave soldering and multiple harsh washes.

For PCB and electronic component manufacturing, get labels that are engineered to survive extreme processes like wave soldering and multiple harsh washes.

  • Ultra-durable, adhesive is built for extreme washes and cleaning chemicals.
  • Enhanced topcoat is ideal for boards that go through multiple harsh-condition washes.
  • Labels do not require reflow or preheatings to ensure printing readability.
  • Smear-resistant, glossy white polyimide material (B-797) is thermal transfer printable.
  • UL Approved; Meets requirements of MIL-STD-202G, Method 215K.
  • Service temperature of -94° to 212°F (-70° to 100°C).
  • A ribbon is required to print this material.

Specifications

Autoclavable Not Autoclavable
Adhesive Type Permanent Acrylic
Coating None
Color White
Finish Gloss
Format Die-cut
Material Polyimide
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
Dimensions (L x W) 0.75 x 0.25 in.
Length (English) 0.75 in.
Width (English) 0.25 in.
Width (Metric) 6.35 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.