Learn More
Description
Requires
Temperature Controller
- Designed for use on small tubes, vessels, or any application where space is limited
- Suitable for all electrical conductive surfaces
- Multi-stranded resistance wire heating element provides exceptional flexibility and durability
- Bulti-in split-plug design easily connects to your choice of temperature controller
- Temperature controller required for use
Warranty and Services
1-year
Specifications
Specifications
| Certifications/Compliance | RoHs, REACH |
| Design | Double braided high temperature Samox™ fiberglass outer sheath |
| Diameter (Metric) | 4.8 mm (0.187 in.) |
| For Use With | Electrically Conductive Surfaces |
| Length (Metric) | 1.8 m |
| Voltage | 120 V |
| Includes | 24 in. (610 mm) power cord with separble 2-prong split-plug (NEMA 1-15) |
| Material | Fiberglass |
| Length (Metric) Power Cord | 610 mm |
| Power Density | 60 W/ft (196 W/m) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
