Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ High Temperature Heating Cord
SDP

Catalog No. 11476083 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
1.2 m
1.8 m
3.7 m
5.5 m
7.3 m
Wattage:
1000 W
1440 W
266 W
350 W
750/720 W
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Wattage
11-476-083 3.7 m 750/720 W
11-476-081 1.2 m 266 W
11-476-082 1.8 m 350 W
11-476-084 5.5 m 1000 W
11-476-085 7.3 m 1440 W
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 11-476-083
Add to Cart
Add to Cart

Requires

Temperature Controller

Fisherbrand™ High Temperature Heating Cord is the ideal solution for heating small diameter tubes, vessels, and piping.

  • Designed for use on small tubes, vessels, or any application where space is limited
  • Suitable for all electrical conductive surfaces
  • Multi-stranded resistance wire heating element provides exceptional flexibility and durability
  • Bulti-in split-plug design easily connects to your choice of temperature controller
  • Temperature controller required for use

Warranty and Services

1-year

Specifications

Certifications/Compliance RoHs, REACH
Design Double braided high temperature Samox™ fiberglass outer sheath
Diameter (Metric) 4.8 mm (0.187 in.)
For Use With Electrically Conductive Surfaces
Length (Metric) 3.7 m
Voltage 120 V
Includes 24 in. (610 mm) power cord with separble 2-prong split-plug (NEMA 1-15)
Material Fiberglass
Length (Metric) Power Cord 610 mm
Power Density 60 W/ft (196 W/m)
Wattage 750/720 W
Product Type Heating Cord
Temperature (Metric) 760°C
For Use With (Application) Surface heating applications with tight diameters or limited space
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.