Learn More
Fisherbrand™ High Temperature Heating Cord and ON/OFF Control Bundle (°C Controller)
Shop All Fisherbrand Products

Description
- High Temperature Heating Cord
- Suitable for electrical conductive surfaces
- Maximum exposure temperature: 760°C (1400°F)
- Double braided high temperature Samox™ fiberglass outer sheath
- ON/OFF Benchtop Digital Temperature Controller
- Digital on/off temperature controller
- Compatible with wide range of heaters and applications
- Self contained, plug and play design
- Easy programming (°C or °F)
- Exposure temperature: 0° to 50°C (32° to 122°F); Humidity: 80%, noncondensing
10A fused output - Includes built-in J type thermocouple; 5 ft. (1.5m) long
- Upper and lower limits of setpoint can be adjusted using a single key
- Hysteresis adjustable between 1 and 20 degrees
- Input power cord, 5 ft. (1.5m) for 120VAC unit: NEMA 5-15 plug
- Output power cord, 5 ft. (1.5m) for 120VAC unit: NEMA 5-15R receptacle
Warranty and Services
1-year
Specifications
Specifications
| Accuracy | ±1% FS |
| Controller Type | ON/OFF |
| Controller | Digital ON/OFF Benchtop Controller |
| Design | Double braided high temperature Samox™ fiberglass outer sheath |
| Diameter (Metric) | 4.8 mm (0.187 in.) |
| For Use With | Electrically Conductive Surfaces |
| Dimensions (L x W x H) | 5.5 x 4.25 x 1.75 in. |
| Length (Metric) | 3.7 m |
| Voltage | 120 V |
| Includes | High Temperature Heating Cord, Digital ON/OFF Temperature Controller |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.