Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ High Tensile Polypropylene Continuous Tags for M6/M7 Printers

Catalog No. 17012015 Shop All Brady Corporation Products
Change view
Click to view available options
For Use With (Equipment):
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
M710, BMP71
Width (English):
0.23 in.
0.375 in.
0.475 in.
0.5 in.
0.535 in.
0.785 in.
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Width (English)
17-012-015 M710, BMP71 0.23 in.
17-012-019 M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 0.23 in.
17-012-016 M710, BMP71 0.375 in.
17-012-020 M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 0.375 in.
17-012-017 M710, BMP71 0.475 in.
17-012-021 M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 0.5 in.
17-012-022 M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 0.535 in.
17-012-018 M710, BMP71 0.785 in.
17-012-023 M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 0.785 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 17-012-015 Supplier Brady™ Supplier No. M7C230412
Add to Cart
Add to Cart

This polypropylene stock tag is ideal for wire and cable identification and product inventory identification, where legibility and tensile strength are needed.

  • Non-adhesive, matte finish material is thermal transfer printable
  • B-412 polypropylene material
  • Good abrasion and chemical resistance
  • Service temperature of -40°C to 38°C (-40°F to 100°F)
  • For use in Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling

Specifications

Alternate Part Number M7C-230-412
Type Safety Tag
Certifications/Compliance ASTM B 117, ASTM D 1000, ASTM D 1938, ASTM G 155, RoHS Compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
Color White
Material Polypropylene
Finish Matte
For Use With (Application) Wire and Cable Labeling, Product Inventory Identification
Includes Roll of Tags
Length (Metric) 15.24 m
Length (English) 50 ft.
Thickness 0.008 in.
Temperature Range (Metric) -40°C to +100°C
Temperature Range (English) -40°F to +212°F
Style Continuous
Waterproof No
Width (English) 0.23 in.
Width (Metric) 5.84 mm
Label Type Thermal Transfer
For Use With (Equipment) M710, BMP71
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.