Learn More
Brady™ High Touch Area Please Wash Hands (COVID-19) Polyester Floor Tape
Shop All Brady Corporation ProductsDescription
- Tape removes cleanly without any unsightly adhesive residue or damage to the floor
Specifications
Specifications
| Finish | Gloss |
| Material | Polyester with Polyester Overlaminate |
| Adhesive Type | Permanent Rubber |
| Mounting Type | Self-adhesive |
| Languages | Spanish |
| Dimensions (L x W) | 100 ft. x 4 in. |
| Displayed Text | ÁREA DE ALTO CONTACTO POR FAVOR LAVE SUS MANOS |
| Color | Red on White |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.