Learn More
Description
- Barrier backed mat stands up to the toughest applications
- Designed for areas with high foot and forklift traffic
- Universal absorbents are strengthened by a tear-resistant barrier backing
- The printed safety message helps reduce the likelihood of slips, trips, and falls by providing an extra safety reminder to those in the area
Specifications
Specifications
| Absorbancy | 10.1 gl/gs |
| Color | Gray with safety print |
| Capacity (English) | 11.5 gal. |
| Capacity (Metric) | 43.5 L |
| Material | Meltblown Polypropylene with Spunbond Coverstock and Non-Skid Barrier Backing |
| For Use With (Application) | High traffic areas where the risk for slips, trips and falls is greatest |
| Packaging Quantity | 1 Roll |
| Dimensions (L x W) | 100 ft. x 15 in. |
| Weight (English) | 25 lb. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.