Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ High Traffic Absorbent Mat Roll

Catalog No. 19103115 Shop All Brady Corporation Products
Change view
Click to view available options
Capacity (English):
11.5 gal.
23.1 gal.
Dimensions (L x W):
100 ft. x 15 in.
100 ft. x 30 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Dimensions (L x W)
19-103-115 23.1 gal. 100 ft. x 30 in.
19-103-114 11.5 gal. 100 ft. x 15 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-103-115 Supplier Brady™ Supplier No. HTBB30

Avoid slips, trips, and falls with this great addition to your absorbent program. The Brady™ High Traffic Absorbent Mat Roll features a printed safety message to increase visibility. Designed for areas of high foot and forklift traffic.

  • Barrier backed mat stands up to the toughest applications
  • Designed for areas with high foot and forklift traffic
  • Universal absorbents are strengthened by a tear-resistant barrier backing
  • The printed safety message helps reduce the likelihood of slips, trips, and falls by providing an extra safety reminder to those in the area

Specifications

Absorbancy 10.1 gl/gs
Color Gray with safety print
Capacity (English) 23.1 gal.
Capacity (Metric) 87.4 L
Material Meltblown Polypropylene with Spunbond Coverstock and Non-Skid Barrier Backing
For Use With (Application) High traffic areas where the risk for slips, trips and falls is greatest
Packaging Quantity 1 Roll
Dimensions (L x W) 100 ft. x 30 in.
Weight (English) 25 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.