Learn More
Description
- 2-Ply construction with spunbond coverstock
- Dimpled for reduced linting
- Perforated at every 7.5 in.
- Gray color masks drips and spills
Specifications
Specifications
| Color | Gray |
| Capacity (English) | 13.5 gal./Cs. |
| Type | High Traffic Lightweight Pad |
| For Use With (Application) | Walkways, workstations, drums - liquid storage, outfalls and discharge Ponds |
| Packaging Quantity | 100/Cs. |
| Weight Capacity | Lightweight |
| Dimensions (L x W) | 38 x 48.26 cm (15 x 19 in.) |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.