Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fischer Technical Company High Vacuum Pump - 5CFM
SCI_ED

Catalog No. S2337127 Shop All Fischer Technical Company Products
Change view
Click to view available options
Voltage:
110 V
110/220 V
Includes:
0 to 30 in. Bourdon Tube Gauge
n.a.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage Includes
S2337127 110 V 0 to 30 in. Bourdon Tube Gauge
S2337126 110 V n.a.
S2337128 110/220 V n.a.
S2337129 110/220 V 0 to 30 in. Bourdon Tube Gauge
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Prop 65
Catalog No. S2337127 Supplier Fischer Technical Company Supplier No. LAV5/G
Add to Cart
Add to Cart
Prop 65

Fischer Technical Company 5 CFM (142 l/m) High Vacuum Pump. Tested to 15 microns and suitable for all applications requiring a vacuum under 500 microns.

  • These 5 CFM (142 l/m) rotary style, 2 stage direct drive Pumps are ideal for use in virtually all High Vacuum applications.
  • Our Pumps are tested to 15 microns Hg but are suitable for all applications requiring a Vacuum under 500 microns Hg.
  • The Pumps use High Vacuum Pump Oil (one quart Included) and are designed to run on a closed and dry system.
  • Regular oil changes and proper maintenance will ensure these Pumps will last for years in your Laboratory.

Certifications

SciEd

Specifications

Max. Vacuum 15 μ
Includes 0 to 30 in. Bourdon Tube Gauge
Flow Rate 5 CFM
Frequency 60 Hz
Pump Type Two-stage Rotary Vane Vacuum Pump
Applications High Vacuum
Maximum Pressure None
Voltage 110 V
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.