Learn More
Description
- These 7 CFM (200 l/m) rotary style, 2 stage direct drive Pumps are ideal for use in virtually all High Vacuum applications.
- Our Pumps are tested to 15 microns Hg but are suitable for all applications requiring a vacuum under 500 microns Hg.
- The Pumps use High Vacuum Pump Oil (one quart included) and are designed to run on a closed and dry system.
- Regular oil changes and proper maintenance will ensure these Pumps will last for years in your laboratory.
Certifications
SciEd
Specifications
Specifications
| Max. Vacuum | 15 μ |
| Includes | Pump Only |
| Flow Rate | 7 CFM |
| Pump Type | Two-stage Rotary Vane Vacuum Pump |
| Applications | High Vacuum |
| Maximum Pressure | None |
| Voltage | 110/220 V |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
