Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ High Visibility Barrier Backed Safety Mat Roll

Catalog No. 19103105 Shop All Brady Corporation Products
Change view
Click to view available options
Capacity (English):
13.4 gal.
26.7 gal.
Dimensions (L x W):
100 ft. x 15 in.
100 ft. x 30 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Dimensions (L x W)
19-103-105 13.4 gal. 100 ft. x 15 in.
19-103-106 26.7 gal. 100 ft. x 30 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-103-105 Supplier Brady™ Supplier No. CHBB15

Combine safety signage with absorbency. The Brady™ High Visibility Barrier Backed Series Roll is the perfect option for high traffic walkways and foot paths. The bright color and printed message bring awareness while the absorbency prevents slips, trips and falls.

  • Great addition to your absorbent program
  • Combines absorbency, durability and safety signage into one versatile product
  • Designed as an all-purpose absorbent for industrial applications, this mat is the perfect option for high-traffic walkways and foot paths
  • Barrer backing resists tearing and helps keep the mat in place
  • Bright color and printed message bring attention to areas where there is a high risk of slips, trips and falls

Specifications

Absorbancy 11.7 gl/gs
Color Black on yellow
Capacity (English) 13.4 gal.
Material Polypropylene
For Use With (Application) High traffic areas where the risk for slips, trips and falls is greatest
Packaging Quantity 1 Roll
Dimensions (L x W) 100 ft. x 15 in.
Length (English) 100 ft.
Width (English) 15 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.