Learn More
CritiCore Protective Wear High Visibility Short Sleeve Polo Shirt with Pocket
Description
- Available with ANSI Class 1 and Class 2 Reflective tape configurations
- Moisture Wicking Technology
- Hi-Performance Polyester
- Wrinkle and Fade Resistant
- Extremely durable
- Industrial Laundry Friendly
Specifications
Specifications
| Size | Small |
| Gender | Unisex |
| Material | Spun Polyester |
| Color | Lime Yellow |
| Neck Style | Collar |
| Seam Type | Serge and Lockstitch |
| Construction | Polo Shirt |
| Collar Type | Fold-Over with Self-Neck Tape |
| Closure Type | 3 Button Front Placket |
| Cuff Style | Hemmed |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.