Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OccuNomix™ High-Viz Rain Pants

Catalog No. 19520342 Shop All Occunomix International Inc Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Size:
Medium
Large
2X-Large
3X-Large
4X-Large
5X-Large
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-520-342 -
19-520-348 4X-Large
19-520-349 5X-Large
19-520-344 Large
19-520-343 Medium
19-520-346 2X-Large
19-520-347 3X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 19-520-342 Supplier OccuNomix™ Supplier No. LUXTENRYS
Add to Cart
Add to Cart
This item is not returnable. View return policy

Lightweight and breathable for ease in mobility

Made with waterproof, windproof fabric. Feature 2 in. (5.08cm) 3M™ Scotchlite™ silver reflective material.

Pants

  • Lightweight ANSI Class E materials
  • Two pass-through pockets
  • Black fabric at ankles hides dirt and mud

Compliance

Meets ANSI/ISEA 107-2010 standards.

Specifications

Product Type Hi-vis Rainwear Pants
Material Polyester, Polyurethane
Color Yellow
No. of Pockets 2
Certifications/Compliance ANSI Class E
Size (English) Waist 32 to 34 in.
Size (Metric) Waist 81.3 to 86.4 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.