Learn More
Description
Made with waterproof, windproof fabric. Feature 2 in. (5.08cm) 3M™ Scotchlite™ silver reflective material.
Pants
- Lightweight ANSI Class E materials
- Two pass-through pockets
- Black fabric at ankles hides dirt and mud
Compliance
Meets ANSI/ISEA 107-2010 standards.
Specifications
Specifications
| Size | Large |
| Product Type | Hi-vis Rainwear Pants |
| Material | Polyester, Polyurethane |
| Color | Yellow |
| No. of Pockets | 2 |
| Certifications/Compliance | ANSI Class E |
| Size (English) Waist | 40 to 42 in. |
| Size (Metric) Waist | 101.6 to 106.6 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.