Learn More
CritiCore Protective Wear Hip-Length Fluid Barrier Lab Coat
Description
- Knit Cuff Elastic Sleeves
- Concealed Snap Front
- 3 Pockets
- Barrier Front
- 100% Polyester Back
- Hip Length
- Primary Applications: Medical/Lab, Dental, Food Processing, Veterinary, Janitorial / Sanitation, Environmental Response
Specifications
Specifications
| Size | Small |
| Gender | Unisex |
| Material | Polyester |
| Color | White |
| Closure Type | Snaps |
| Cuff Style | Knit |
| Disposable | Reusable |
| Sterility | Non-sterile |
| Resistance | Particulates |
| Style | Regular |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.