Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva HiPrep™ Phenyl HP 16/10 Column
GSA_VA

Catalog No. 45000557 Shop All Cytiva Products
Change view
Click to view available options
Quantity:
1 x 20 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
45-000-557 1 x 20 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 45-000-557 Supplier Cytiva Supplier No. 29018184
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed for preparative hydrophobic interaction chromatography (HIC) with good resolution

  • Aromatic HIC medium for intermediate purification and polishing
  • Provides fast, easy high-capacity separations in a convenient format
  • Medium is based on a matrix of highly cross-linked agarose beads, which have been derivatized with phenyl groups

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Inner Column 0.6 in.
Flow Rate 1 to 5 mL/min.
Content And Storage 4°C to 30°C, 0.2M Sodium Acetate in 20% Ethanol
Diameter (Metric) Inner Column 16 mm
Volume (Metric) 20 mL
Quantity 1 x 20 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.