Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva His GraviTrap™ Columns

Catalog No. 45000006 Shop All Cytiva Products
Change view
Click to view available options
Quantity:
10 x 1 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
45-000-006 10 x 1 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 45-000-006 Supplier Cytiva Supplier No. 11003399
Get an Extra Life Sciences Product with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Use for purification of histidine-tagged proteins using gravity flow. His GraviTrap™ Columns enable fast and simple purification.

  • Prepacked with Ni Sepharose 6 Fast Flow media and ready to use
  • Allows direct purification of both clarified and unclarified cell lysates
  • Protein binding capacity approximately 40mg histidine-tagged protein/column
  • Compatible with a wide range of reducing agents, detergents, denaturants and other additives

TRUSTED_SUSTAINABILITY

Specifications

Bed Volume 1 mL
Diameter (English) Inner 0.59 in.
Diameter (Metric) Inner 15 mm
Description His GraviTrap is a prepacked, single-use column for purification of histidine-tagged proteins by immobilized metal affinity chromatography (IMAC). Column gives fast and simple gravity-flow purifications without any need for a purification
Material Polypropylene
pH Range 3 to 12
Support Type 6% Cross-linked Agarose
Content And Storage 4°C to 30°C
Particle Size 45 to 165 μm
Quantity 10 x 1 mL
Type Gravity Flow Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.