Learn More
Thermo Scientific™ HisPur™ Cobalt Superflow Agarose
Description
Perform high-purity, large-scale purification of polyhistidine-tagged proteins with Thermo Scientific™ HisPur Cobalt Superflow Agarose, a tetradentate-chelating Superflow 6 support charged with divalent cobalt.
Additional Information and Online Ordering
Highlights:
Robust – highly crosslinked 6% agarose Superflow beaded support tolerates linear flow rates up to 1200cm/hour with minimal leaching of cobalt due to a tetradentate chelator
High yields – binds 20mg of 6xHis-GFP per mL of resin at a linear flow rate of 150cm/hour, can bind greater than 30mg per mL of resin depending on flow rate
High purity – specificity of cobalt binding to histidine-tag generally results in elution fractions with less than 10% contamination of non-specific proteins
Compatible – maintains function after exposure to a wide variety of chemicals and pH values
Cost effective – resin is stable through multiple cycles of cleaning and reuse
Recommended for:
Large scale FPLC purification of polyhistidine tagged proteins
Specifications
Specifications
| Content And Storage | Store at 4°C |
| Form | Liquid Suspension |
| Product Line | HisPur |
| Quantity | 1 L |
| Target | His-Tagged Protein |
| Type | Agarose |
| Stationary Phase | Metal Chelate, Divalent Cobalt |
| Format | Bottle |
| Column Type | Affinity, Agarose Resin |
Safety and Handling
For Research Use Only. Not for use in diagnostic procedures.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.