Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva HisTrap™ excel Prepacked Columns
GSA_VA

Catalog No. 45003013 Shop All Cytiva Products
Change view
Click to view available options
Quantity:
1 mL
5 x 1 mL
5 x 5 mL
Diameter (Metric) Inner:
7 mm
16 mm
Flow Rate:
1 to 4 mL/min.
5 to 20 mL/min.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Diameter (Metric) Inner Flow Rate
45-003-013 5 x 1 mL 7 mm 1 to 4 mL/min.
45-003-014 5 x 5 mL 16 mm 5 to 20 mL/min.
45-000-505 1 mL 7 mm 1 to 4 mL/min.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 45-003-013 Supplier Cytiva Supplier No. 17371205
Get an Extra Life Sciences Product with Purchase
View all promotions
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For capture and purification of histidine-tagged proteins secreted into eukaryotic cell culture supernatants. Cytiva Lifescience™ HisTrap™ excel Prepacked Columns are designed for fast and convenient purifications.

The design of the columns in combination with the specific properties of the medium enables fast and convenient purifications.

  • Ready-to use prepacked with Ni Sepharose excel
  • Special type of filter in top and bottom of the columns to load large volumes of cell-free, un clarified samples directly on the columns helps prevent degradation and loss of sensitive target proteins
  • Made of biocompatible polypropylene and cannot be opened or refilled
  • Delivered with stopper on inlet and snap-off end on outlet
  • Operated either with peristaltic pump or with chromatography systems such as KTA systems
  • Binding Capacity/Column: At least 10 mg histidine-tagged protein/ml sedimented medium
Media
  • Average particle size: 90μm
  • Matrix: Highly cross-linked agarose, 6%
  • pH Stability working range: 2 to 12
  • pH Stability cleaning range: 2 to 14
  • Flow velocity: 150 cm/h - 600 cm/h4
Column:
  • Column I.D.: 7 mm

HisTrap excel 1mL column

  • Bed Dimensions: 7 × 25mm
  • Flow rate: 1 to 4mL/min.
HisTrap excel 5mL column
  • Bed Dimensions: 16 × 25mm
  • Flow rate: 5 to 20mL/min.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Bed Volume 1 mL
Diameter (English) Inner 0.2 in.
Diameter (Metric) Inner 7 mm
Description HisTrap excel columns are prepacked with Ni Sepharose excel affinity resins for capture and purification of histidine-tagged proteins secreted into eukaryotic cell culture supernatants by immobilized metal ion affinity chromatography (IMAC).
Flow Rate 1 to 4 mL/min.
Material Polypropylene
pH Range 2 to 12
Support Type 6% Highly Cross-linked Agarose
Content And Storage 4°C to 30°C
Max. Operating Pressure 5 bar (0.5 MPa, 70 psi)
Quantity 5 x 1 mL
Type Pre-packed Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.