Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva HisTrap™ HP Prepacked Columns
GSA_VA

Catalog No. 45000323 Shop All Cytiva Products
Change view
Click to view available options
Quantity:
1 mL
5 mL
5 x 1 mL
5 x 5 mL
Diameter (Metric) Inner:
7 mm
16 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Diameter (Metric) Inner
45-000-323 5 x 1 mL 7 mm
45-000-324 5 mL 16 mm
45-000-325 5 x 5 mL 16 mm
45-000-513 1 mL 7 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 45-000-323 Supplier Cytiva Supplier No. 17524701
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Purify histidine-tagged proteins directly from homogenized, unclarified cells. Cytiva HisTrap™ HP Prepacked Columns are prepacked with Ni Sepharose™ High Performance and designed for simple, high-resolution purification of histidine-tagged proteins by immobilized metal ion affinity chromatography (IMAC).

  • Prepacked with Ni Sepharose™ High Performance medium
  • Negligible nickel ion leakage
  • Pressure Max: 3 bar
  • Column material: polypropylene
  • 1 and 5mL columns
  • Compatible with a wide range of reducing agents, detergents, denaturants, and other additives
  • Manual operation with syringe, pump or chromatography system

Media
  • Matrix: 6% cross-linked agarose
  • Average particle size: 34μm
  • pH stability working range: 3 to 12

1mL columns

  • Bed Dimensions: 7 x 25mm
  • Flow velocity: 4mL/min.

5mL columns
  • Bed Dimensions: 16 x 25mm
  • Flow velocity: 5mL/min.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Bed Volume 1 mL
Diameter (English) Inner 0.2 in.
Diameter (Metric) Inner 7 mm
Description HisTrap HP are nickel-charged IMAC columns for high resolution his-tagged protein purification with high binding capacity for maximized recovery.
Flow Rate 4 mL/min. (1 mL), 5 mL/min. (5 mL)
Material Polypropylene
pH Range 3 to 12
Support Type 6% Highly Cross-linked Agarose
Content And Storage 4°C to 30°C
Max. Operating Pressure 5 bar (0.5 MPa, 70 psi)
Quantity 5 x 1 mL
Type Pre-packed Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.