Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva HiTrap™ Capto™ AVB

Catalog No. 09928113 Shop All Cytiva Products
Change view
Click to view available options
Capacity:
1 mL
5 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
09-928-113 1 mL
09-928-114 5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 09-928-113 Supplier Cytiva Supplier No. 17372211
NLSU: Get 1 Consumable Product When You Buy 1
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Capto™ AVB is based on a rigid base matrix, delivering excellent pressure-flow properties to AAV production

  • Efficient purification of AAV of several subclasses by affinity chromatography
  • Prepacked HiTrap™ columns for easy screening and convenient process development, as well as small scale purification
  • High selectivity and excellent scalability
  • The possibility to run at higher flow rates and bed heights increases flexibility in process design and increases productivity
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Inner 0.7 cm
Quantity 5/Pk.
Height (Metric) 2.5 cm
Flow Rate <4 mL/min (Max)
Content And Storage Store at 4°C to 8°C
Capacity 1 mL
Column Type Affinity Column
Shipping Condition Ambient
For Use With (Application) Easy Screening, Convenient Process Development, and Small Scale Purifications
Matrix Capto AVB
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.