Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva™ HiTrap™ Capto™ Core 700

Catalog No. 01183316 Shop All Cytiva Products
Change view
Click to view available options
Quantity:
1 x 1 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
01-183-316 1 x 1 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-183-316 Supplier Cytiva™ Supplier No. 29400461
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The HiTrap™ Capto™ Core 700 is prepacked with Capto Core 700, a multimodal BioProcess resin for intermediate purification and polishing of viruses and other large biomolecules.

Capto™ Core 700 is a novel, layered bead chromatography resin consisting of a porous outer layer and ligand-activated core. The octylamine ligands found in the core of the beads are multimodal, being both hydrophobic and positively charged. These internalized ligands bind impurities strongly over a wide range of pH and salt concentration. The pores of the bead outer layer prevent large targets (Mr >700,000) from binding to the ligands while smaller impurities can enter freely into the beads where they are captured.

  • High capacity and productivity in flowthrough mode
  • Prepacked HiTrap™ columns for easy screening and convenient process development, as well as small scale purification
  • Wide operational window of pH and conductivity
TRUSTED_SUSTAINABILITY

Specifications

Bed Volume 1 mL
Diameter (English) Inner 0.3 in.
Diameter (Metric) Inner 7 mm
Quantity 1 x 1 mL
Height (English) 1 in.
Height (Metric) 25 mm
Flow Rate <4 mL/min.
Max. Pressure 5 bar
Content And Storage 4°C to 30°C, 20% Ethanol
Column Type Multimodal Column
For Use With (Application) Multimodal Ion Exchange Chromatography
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.