Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva™ HiTrap™ Capto™ MM

Catalog No. 01183312 Shop All Cytiva Products
Change view
Click to view available options
Quantity:
1 x 1 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
01-183-312 1 x 1 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-183-312 Supplier Cytiva™ Supplier No. 29400465
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The HiTrap™ Capto™ MMC column is prepacked with a multimodal ion exchange chromatography resin for direct load of clarified feedstocks.

  • High dynamic binding capacity at high conductivity
  • Selectivity allows binding in the presence of salt
  • High volume throughput
  • Can be used to bind proteins at the conductivity of the feed material and to solve specific purification challenges

The multimodal functionality gives a different selectivity compared with traditional ion exchangers including binding of proteins regardless of ionic strength of the loading material. This means that the resin may be used for direct load of clarified feedstocks, without prior dilution to reduce the conductivity of the starting material. To reduce tedious sample preparation, the top filter in HiTrap™ Capto™ MMC has been optimized for loading sonicated unclarified cell lysate directly on the column.

TRUSTED_SUSTAINABILITY

Specifications

Bed Volume 1 mL
Diameter (English) Inner 0.3 in.
Diameter (Metric) Inner 7 mm
Quantity 1 x 1 mL
Flow Rate <4 mL/min.
Max. Pressure 5 bar
Content And Storage 4°C to 30°C, 20% Ethanol
Column Type Affinity Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.