Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva™ HiTrap™ Capto™ MMC ImpRes

Catalog No. 01183314 Shop All Cytiva Products
Change view
Click to view available options
Quantity:
1 x 1 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
01-183-314 1 x 1 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-183-314 Supplier Cytiva™ Supplier No. 29401108
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The HiTrap™ Capto™ MMC ImpRes is a ready-to-use column pre-packed with BioProcess Capto MMC ImpRes weak cation exchange multimodal resin for screening and small-scale protein purifications using ion exchange chromatography (IEX).

The multimodal functionality of Capto MMC ImpRes gives a different selectivity compared with traditional ion exchange columns and it binds proteins at high or low ionic strength.

  • High yields achieved through the high-resolution beads and selectivity of the ligand
  • Enables use of a platform approach to MAb process development
  • Displays a broad pH/salt operational window
  • Columns for screening of selectivity, binding, and elution conditions, as well as for small scale purifications
TRUSTED_SUSTAINABILITY

Specifications

Bed Volume 1 mL
Diameter (English) Inner 0.3 in.
Diameter (Metric) Inner 7 mm
Quantity 1 x 1 mL
Height (English) 1 in.
Height (Metric) 25 mm
Flow Rate <4 mL/min.
Max. Pressure 5 bar
Content And Storage 4°C to 30°C in 20% Ethanol, 0.2 M Sodium Acetate
Column Type Affinity Column
For Use With (Application) Multimodal Ion Exchange Chromatography
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.