Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva HiTrap™ Capto™ Q ImpRes IEX Columns

Catalog No. 45002521 Shop All Cytiva Products
Change view
Click to view available options
Quantity:
5 x 1 mL
5 x 5 mL
Flow Rate:
<20 mL/min.
<4 mL/min.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Flow Rate
45-002-521 5 x 5 mL <20 mL/min.
45-002-520 5 x 1 mL <4 mL/min.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 45-002-521 Supplier Cytiva Supplier No. 17547055
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

High-throughput medium for intermediate and polishing protein purification

  • Combined properties of high binding capacity, high flow rate and low back pressure reduces process cycle times and improves productivity at process scale
  • Rigid agarose matrix enables high bed heights and purification of viscous samples at high flow rates
  • Screening of selectivity, binding and elution conditions, as well as small scale purifications
  • Strong quartenary amine anion exchanger

TRUSTED_SUSTAINABILITY

Specifications

Description HiTrap Capto Q ImpRes, 5 x 5 mL
Flow Rate <20 mL/min.
For Use With (Application) HiTrap Capto Q ImpRes chromatography column is packed with a strong anion exchange modern resin for high resolution, small-scale protein purification.
Content And Storage 4°C to 30°C in 20% Ethanol
Diameter (Metric) Inner Column 7 mm
Volume (Metric) 5 mL
Quantity 5 x 5 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.