Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva HiTrap™ Capto™ S IEX Columns

Catalog No. 45000338 Shop All Cytiva Products
Change view
Click to view available options
Volume (Metric):
1 mL
5 mL
Quantity:
5 x 1 mL
5 x 5 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Quantity
45-000-338 5 mL 5 x 5 mL
45-000-337 1 mL 5 x 1 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 45-000-338 Supplier Cytiva Supplier No. 17544123
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Strong sulfoethyl(S) cation exchanger

  • High-throughput medium for capture and intermediate purification
  • Useful for process-scale purification
  • Combined properties of high binding capacity, high flowrate and low back-pressure properties reduce process cycle times and improve productivity
  • Rigid agarose matrix enables high bed heights and purification of viscous samples at high flowrates
  • High dynamic binding capacity is achieved through dextran surface extender coating on the agarose matrix

TRUSTED_SUSTAINABILITY

Specifications

Description HiTrap Capto S, 5 x 5 mL
Column Material Polypropylene
Diameter (English) Inner Column 0.6 in.
Matrix Highly cross-linked agarose with dextran surface extender
Flow Rate <20 mL/min.
For Use With (Application) HiTrap Capto S chromatography column is prepacked with a strong cation exchange modern resin for small scale protein purification.
Ligand Type Sulfonate group
Content And Storage 4°C to 30°C, 0.2M Sodium Acetate in 20% Ethanol
Diameter (Metric) Inner Column 16 mm
Volume (Metric) 5 mL
Particle Size 90 μm (d50V)
pH 4 to 12
Quantity 5 x 5 mL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.