Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva HiTrap™ CM Sepharose Fast Flow IEX Columns
GSA_VA

Catalog No. 45000261 Shop All Cytiva Products
Change view
Click to view available options
Volume (Metric):
1 mL
5 mL
Quantity:
5 x 1 mL
5 x 5 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Quantity
45-000-261 1 mL 5 x 1 mL
45-000-292 5 mL 5 x 5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 45-000-261 Supplier Cytiva Supplier No. 17505601
Add to Cart
Add to Cart

Weak cation exchanger for small-scale protein purifications

  • Convenient for rapid separations either alone or connected in series
  • Designed for use with syringe, peristaltic pump or chromatographic system
  • High flowrates and good scale-up potential

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Description HiTrap CM FF
Diameter (English) Inner Column 0.2 in.
Flow Rate <4 mL/min.
For Use With (Application) For method scouting, group separations, sample concentration and sample clean-up of charged biomolecules
Content And Storage 4°C to 30°C in 20% Ethanol
Diameter (Metric) Inner Column 7 mm
Volume (Metric) 1 mL
Quantity 5 x 1 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.