Learn More
Description
- Convenient for rapid separations either alone or connected in series
- Designed for use with syringe, peristaltic pump or chromatographic system
- High flowrates and good scale-up potential
Specifications
Specifications
| Description | HiTrap CM FF |
| Diameter (English) Inner Column | 0.6 in. |
| Flow Rate | <20 mL/min. |
| For Use With (Application) | For method scouting, group separations, sample concentration and sample clean-up of charged biomolecules |
| Content And Storage | 4°C to 30°C in 20% Ethanol |
| Column Type | Pre-packed Column |
| Diameter (Metric) Inner Column | 16 mm |
| Volume (Metric) | 5 mL |
| Quantity | 5 x 5 mL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.