Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva HiTrap™ HIC Sepharose™ Selection Kit

Catalog No. 45001471 Shop All Cytiva Products
Change view
Click to view available options
Quantity:
7 x 1 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
45-001-471 7 x 1 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 45-001-471 Supplier Cytiva Supplier No. 28411007
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Use for laboratory and intermediate process-scale separations and final-step purifications. Cytiva Life Sciences™ HiTrap™ HIC Sepharose™ Selection Kit takes full advantage of hydrophobic interaction chromatography providing highest resolution.

  • Includes seven 1mL HIC columns, each packed with a different medium for small-scale media screening and selection
  • Flexible design for use with syringes, single laboratory pump or chromatography system
  • High flowrates and high capacities

Media in Kit Columns:
Phenyl Sepharose High Performance

  • For laboratory and intermediate process-scale separations and final-step purifications needing a high resolution
  • Phenyl Sepharose 6 Fast Flow™ (low sub) and Phenyl Sepharose 6 Fast Flow (high sub)
  • For initial and intermediate step purifications requiring a matrix with low to medium hydrophobicity
  • Two available degrees of substitution increases likelihood of finding the optimal selectivity andcapacity for a given application
  • Butyl Sepharose High Performance
    • For intermediate and final purification steps
    • Relatively high ligand density enables high dynamic binding capacity for proteins, even at low salt concentrations
    Butyl Sepharose 4 Fast Flow
    • For initial and intermediate step purifications requiring a matrix with low to medium hydrophobicity
    • Often works well even in relatively low salt concentrations
    Butyl-S Sepharose 6 Fast Flow
    • Least hydrophobic option in the Fast Flow series
    • Suited for binding and elution of relatively strong hydrophobic proteins
    Octyl Sepharose 4 Fast Flow
    • Different hydrophobic character from the phenyl and butyl ligands

    TRUSTED_SUSTAINABILITY

    Specifications

    Bed Volume 1 mL
    Diameter (English) Inner 0.275 in.
    Diameter (Metric) Inner 7 mm
    Product Type HiTrap HIC Selection Kit
    Flow Rate < 4 mL/min
    Quantity 7 x 1 mL
    Includes Seven HiTrap 1 mL column containing the following media: Phenyl Sepharose high performance, Butyl Sepharose high performance, Phenyl Sepharose 6 fast flow (low sub), Phenyl Sepharose 6 fast flow (high sub), Butyl-S Sepharose 6 fast flow, Butyl Sepharose 4
    Material Polypropylene
    Max. Pressure 5 bar [0.5 MPa] (70 psi)
    Storage Requirements 4°C to 30°C, 20% Ethanol
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.