Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva HiTrap™ IgG Sepharose FF

Catalog No. 45200505 Shop All Cytiva Products
Change view
Click to view available options
Quantity:
5
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
45-200-505 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 45-200-505 Supplier Cytiva Supplier No. 28908366
NLSU: Get 1 Consumable Product When You Buy 1
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Cytiva HiTrap™ IgG Sepharose FF is easy to use with a syringe, peristaltic pump, or a chromatography system.

  • Manual or system purification
  • Small-column cartridge
  • Supplied in a pack of 5 x 5 mL
TRUSTED_SUSTAINABILITY

Specifications

Bed Volume 5 mL
Diameter (Metric) Inner 16 mm
Quantity 5
Height (Metric) 25 mm
Storage Requirements 4 to 30°C, 20% Ethanol
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.