Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva HiTrap™ NHS-Activated HP Columns
GSA_VA

Catalog No. 45000138 Shop All Cytiva Products
Change view
Click to view available options
Quantity:
1 x 5mL
5 x 1mL
Flow Rate:
20 mL/min.
4 mL/min.
Bed Volume:
1mL
5mL
Diameter (Metric) Inner:
0.7cm
1.6cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Flow Rate Bed Volume Diameter (Metric) Inner
45-000-138 1 x 5mL 20 mL/min. 5mL 1.6cm
45-000-137 5 x 1mL 4 mL/min. 1mL 0.7cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 45-000-138 Supplier Cytiva Supplier No. 17071701
  • PRODUCT PROMOTION
    $325.00
    $252.00 / Each of 1

    Save $73.00

    22% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Complete instructions for use and method optimization, plus a variety of connectors for syringe, peristaltic pump, and chromatography systems

Couple ligands containing primary amines easily. Cytiva Life Sciences™ HiTrap™ NHS-Activated HP Columns are prepacked with NHS activated Sepharose™ High Performance.

Prepacked with NHS-activated Sepharose™ High Performance Media for coupling ligand via primary amines at close to neutral pH

  • Designed for use with a syringe, peristaltic pump, or chromatography system
  • Degree of substitution: 10 μmol NHS/mL medium
  • Delivered in 100% isopropanol to protect the active groups
  • Stable in the pH range 3 to 12, depending upon ligand
  • Average particle size: 34μm

Open in Edit Popup

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Quantity 1 x 5mL
Flow Rate 20 mL/min.
Particle Size 34 μm
For Use With (Equipment) Syringe, peristaltic pump or liquid chromato graphy system such as AKTA™ design or FPLC system
Bed Volume 5mL
Product Type NHS-Activated HP Column
Diameter (Metric) Inner 1.6cm
For Use With (Application) Preparative affinity chromato graphy, easy coupling of ligands containing primary Amines
Height (English) 0.98 in.
Height (Metric) 2.5cm
Ligand Type 10μM NHS groups/mL medium
Material Polypropylene
Max. Pressure 42psi
pH Range 3 to 12
Support Type 6% Highly Cross-linked Agarose
Content And Storage 4° to 8°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.