Learn More
Description
- Designed for use wtih a syringe, peristaltic pump or chromatography system
- For group separations, concentrations and sample cleanup
- Convenient and affordable for fast, easy separations either alone or connected in series
- High binding capacities with high flowrates
- Media consists of long chains of dextran coupled to a robust, 6% highly cross-linked agarose matrix
- Dextran chains increase the exposure of charged groups for high loading capacities
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Description | HiTrap Q XL |
| Diameter (English) Inner Column | 0.6 in. |
| Flow Rate | <20 mL/min. |
| For Use With (Application) | HiTrap Q XL are strong anion exchangers prepacked with Q Sepharose XL media, optimized for fast, convenient small-scale protein capture using ion exchange (IEX) chromatography. |
| Content And Storage | 4°C to 30°C in 20% Ethanol |
| Column Type | Pre-packed Column |
| Diameter (Metric) Inner Column | 16 mm |
| Volume (Metric) | 5 mL |
| Quantity | 5 x 5 mL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
