Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva HiTrap™ SP Sepharose XL IEX Columns

Catalog No. 45000297 Shop All Cytiva Products
Change view
Click to view available options
Volume (Metric):
1 mL
5 mL
Quantity:
1 x 5 mL
5 x 5 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Quantity
45-000-297 1 mL 1 x 5 mL
45-000-298 5 mL 5 x 5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 45-000-297 Supplier Cytiva Supplier No. 17516001
Add to Cart
Add to Cart

Optimized for fast, convenient small-scale protein capture

  • Designed for use wtih a syringe, peristaltic pump or chromatography system
  • For group separations, concentrations and sample cleanup
  • Convenient and affordable for fast, easy separations either alone or connected in series
  • High binding capacities with high flowrates

  • Media consists of long chains of dextran coupled to a robust, 6% highly cross-linked agarose matrix
  • Dextran chains increase the exposure of charged groups for high loading capacities

TRUSTED_SUSTAINABILITY

Specifications

Description HiTrap SP XL
Diameter (English) Inner Column 0.2 in.
Flow Rate <4 mL/min.
For Use With (Application) HiTrap SP XL are strong cation exchangers prepacked with SP Sepharose XL media, optimized for fast, convenient small-scale protein capture using ion exchange (IEX) chromatography.
Content And Storage 4°C to 30°C, 0.2M Sodium Acetate in 20% Ethanol
Diameter (Metric) Inner Column 7 mm
Volume (Metric) 1 mL
Quantity 1 x 5 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.