Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ZeptoMetrix HIV Seroconversion Panels
SDP

Catalog No. 22157259 Shop All ZeptoMetrix Corporation Products
Change view
Click to view available options
Quantity:
3 x 1 mL
4 x 1 mL
5 x 1 mL
6 x 1 mL
7 x 1 mL
8 x 1 mL
9 x 1 mL
10 x 1 mL
11 x 1 mL
12 x 1 mL
13 x 1 mL
16 x 1 mL
17 x 1 mL
19 x 1 mL
22 x 1 mL
25 x 1 mL
29 x 1 mL
Specimen Type:
Donor No.: 1043487
Donor No.: 62216
Donor No.: 63331
Donor No.: 63753
Donor No.: 64469
Donor No.: 64578
Donor No.: 64954
Donor No.: 65376
Donor No.: 65389
Donor No.: 65404
Donor No.: 65522
Donor No.: 65685
Donor No.: 65790
Donor No.: 66048
Donor No.: 66575
Donor No.: 66632
Donor No.: 66686
Donor No.: 67485
Donor No.: 67512
Donor No.: 67706
Donor No.: 67860
Donor No.: 67996
Donor No.: 68205
Donor No.: 68262
Donor No.: 68582
Donor No.: 73695
Donor No.: 73698
Donor No.: 75018
Donor No.: 75062
Donor No.: 77600
Donor No.: 77840
Donor No.: 79065
32 product options available for selection
Product selection table with 32 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Specimen Type
22-157-259 7 x 1 mL Donor No.: 65404
22-157-280 5 x 1 mL Donor No.: 62216
22-157-286 4 x 1 mL Donor No.: 77840
22-157-251 9 x 1 mL Donor No.: 73695
22-157-283 5 x 1 mL Donor No.: 79065
22-157-271 7 x 1 mL Donor No.: 68205
22-157-279 13 x 1 mL Donor No.: 66632
22-157-263 11 x 1 mL Donor No.: 66575
22-157-269 12 x 1 mL Donor No.: 64469
22-157-270 12 x 1 mL Donor No.: 67996
22-157-260 7 x 1 mL Donor No.: 65522
22-157-282 29 x 1 mL Donor No.: 75018
22-157-289 6 x 1 mL Donor No.: 1043487
22-157-284 25 x 1 mL Donor No.: 75062
22-157-287 4 x 1 mL Donor No.: 77600
22-157-274 12 x 1 mL Donor No.: 68262
22-157-268 22 x 1 mL Donor No.: 67706
22-157-288 6 x 1 mL Donor No.: 65376
22-157-262 10 x 1 mL Donor No.: 65790
22-157-257 11 x 1 mL Donor No.: 64954
22-157-276 19 x 1 mL Donor No.: 66048
22-157-256 7 x 1 mL Donor No.: 63331
22-157-267 9 x 1 mL Donor No.: 64578
22-157-281 10 x 1 mL Donor No.: 63753
22-157-275 16 x 1 mL Donor No.: 68582
22-157-264 3 x 1 mL Donor No.: 65685
22-157-258 8 x 1 mL Donor No.: 65389
22-157-273 7 x 1 mL Donor No.: 67860
22-157-252 13 x 1 mL Donor No.: 73698
22-157-266 17 x 1 mL Donor No.: 67485
22-157-265 22 x 1 mL Donor No.: 67512
22-157-278 16 x 1 mL Donor No.: 66686
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 32 options available.
32 options
Catalog No. 22-157-259 Supplier ZeptoMetrix Supplier No. HIV9013
Add to Cart
Add to Cart

Donor Demographics: Donor source plasma was collected from a U.S. licensed blood collection facility. Donor was un-treated andasymptomatic throughout the collection period.

Specifications

Certifications/Compliance FDA
Content And Storage -20°C
Product Type Seroconversion Reference Panel
Quantity 7 x 1 mL
Specimen Type Donor No.: 65404
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.