Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Abcam Hoechst 33258 Staining Dye Solution, 5 mL

Catalog No. 502587024
Encompass_Preferred
Change view
Click to view available options
Quantity:
5 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
50-258-7024 5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 50-258-7024 Supplier Abcam Supplier No. AB2285505ML
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fluorescent dye solution for staining cell samples in flow cytometry and fluorescence microscopy.

  • Applications: Flow Cyt, Fluorescence Microscopy
  • Sample types: Suspension cells, Adherent cells
  • Citations: Cited in > 8 publications (41 citations total)

The product is subject to the following: Abcam Restricted Use Statement

Specifications

Target Molecule DNA
Substrate Properties Chemical Substrate
Label or Dye Hoechst 33258
Form Solution
Detection Method Fluorescence
Detection Location In-Cell Detection
Sample Type Suspension cells, Adherent cells
Quantity 5 mL
For Use With (Application) Flow Cytometry, Fluorescence Microscopy
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.