Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hoefer™ Combs for SUB25 Maxi-Plus Submarine Gel Electrophoresis Unit
SDP

Catalog No. 03500798
Encompass
Encompass_Preferred
Change view
Click to view available options
Thickness (Metric):
1 mm
1.5 mm
2 mm
Volume (Metric):
13 μL
20 μL
25 μL
45 μL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thickness (Metric) Volume (Metric)
03-500-798 1.5 mm 20 μL
03-500-797 1 mm 13 μL
03-500-799 2 mm 25 μL
03-500-795 1.5 mm 45 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 03-500-798 Supplier Hoefer™ Supplier No. SUB25C1.552MC
May include imposed supplier surcharges.
Add to Cart
Add to Cart

For use with SUB25 and SUB25C Units

  • Either 26 or 52 Wells
  • 1, 1.5 and 2 mm Thickness
  • 3 or 7 mm Well Width
  • Min. 13, max. 60 μL Sample Volume

Specifications

For Use With (Application) 52 sample throughput (multi-channel pipette compatible)
For Use With (Equipment) SUB25 Maxi-Plus Unit
Thickness (English) 0.05 in.
Thickness (Metric) 1.5 mm
Volume (English) 0.0006 oz.
Volume (Metric) 20 μL
Width (English) Gel 9.84 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.