Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hoefer™ GD 2000 Gel Dryer System
SDP

Catalog No. 03500305
Encompass
Encompass_Preferred
Change view
Click to view available options
Voltage:
115 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
03-500-305 115 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-500-305 Supplier Hoefer™ Supplier No. GD2000115V
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Includes

GD 2000 Gel Dryer, VP 200 Vacuum Pump and VT 3 Vacuum Tubing

Dries gels rapidly, evenly and safely using a dry-heat vacuum method

Gel Dryer Features

  • Drying surface accommodates acrylamide and agarose gels up to 33 × 44 cm
  • Heat and vacuum are applied beneath the gel through a heavy aluminum plate, providing even heat and even vacuum distribution
  • Thermostat is adjustable from 40° to 80°C, ±2°C
  • Timers for heat and for vacuum can be set independently
  • Clear silicone cover sheet allows user to view the gel during drying
Pump Features
  • Quiet, oil-free diaphragm pump maintains the low vacuum necessary for rapid gel drying
  • No trap required

Certifications

CE marked, UL listed, CSA approved

Specifications

Certifications/Compliance CE, UL, CSA
Type Vacuum Gel Dryer
Includes GD 2000 gel dryer, VP 200 vacuum pump and VT 3 vacuum tubing
Dimensions (L x W x H) 17 x 21.63 x 3.38 in. (43.5 x 55 x 8.5 cm)
Length (English) 17 in.
Length (Metric) 43.5 cm
Width (English) 21.63 in.
Width (Metric) 55 cm
Height (English) 3.38 in.
Height (Metric) 8.5 cm
Weight (English) 17.63 lb.
Weight (Metric) 8 kg
Electrical Requirements 115 V 50/60 Hz
Voltage 115 V
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.