Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hoefer™ Glass Plates for Vertical Electrophoresis Units
SDP

Catalog No. SE6402
Encompass
Change view
Click to view available options
Dimensions (L x W):
18 x 8cm
18 x 24cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
SE6402 18 x 8cm
SE6602 18 x 24cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. SE6402 Supplier Hoefer™ Supplier No. SE6402
Only null left
Add to Cart
Add to Cart

Glass plates for vertical electrophoresis units

  • For use with Hoefer SE600 and SE400 Series Vertical Electrophoresis Units
  • Storage temperature: +15°C to +30°C

Specifications

For Use With (Equipment) SE 600, SE 400 Series Vertical Electrophoresis System
Type Glass Plate
Material Glass
Dimensions (L x W) 18 x 8cm
Width (English) 3.14 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.