Learn More
Hoefer™ Nitrocellulose Membranes

Description
- Superior strength—withstand aggressive handling or can be used with automated equipment without breaking or tearing
- Membrane binds a wide range of fragment sizes and can still be easily blocked for low background
- BSA protein binding capacity: 160 μg/cm2
- Uniform pore structure provides consistent flow and diffusion rates
- High wick rates allow substances to move quickly through the membrane
- Stringent quality tests ensure lot-to-lot consistency and dependable results
Specifications
Specifications
| Length (Metric) | 30 cm |
| Width (Metric) | 3 m |
| Binding Capacity | 160 μg/cm2 |
| Format | Roll |
| Material | Nitrocellulose |
| Pore Size | 0.45 μm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.