Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hoefer™ Plate and Spacers for SE 660 Vertical Electrophoresis Unit
SDP

Catalog No. SE6619275
Encompass
Encompass_Preferred
Change view
Click to view available options
Thickness (Metric):
0.07 cm
0.15 cm
Type:
Spacer Set
Material:
Plastic
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thickness (Metric) Type Material
SE6619275 0.07 cm Spacer Set Plastic
SE6619215 0.15 cm Spacer Set Plastic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. SE6619275 Supplier Hoefer™ Supplier No. SE66192.75
May include imposed supplier surcharges.
Add to Cart
Add to Cart

For use with SE660, SE600X Chroma, SE600, SE640, SE410 and SE400

  • Ranges from 18 x 16 to 18 x 24 cm
  • 2 pcs
  • Notched

Specifications

For Use With (Equipment) SE 660 Vertical Electrophoresis Unit
Type Spacer Set
Material Plastic
Thickness (English) 0.02 in.
Thickness (Metric) 0.07 cm
Length (Metric) 24 cm
Width (Metric) 2 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.