Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hoefer™ SE 260 Vertical Electrophoresis Unit Accessory, T-Spacers
SDP

Catalog No. 03500177
Encompass
Encompass_Preferred
Change view
Click to view available options
Thickness (Metric):
0.07 cm
0.1 cm
0.15 cm
Color:
Gray
White
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thickness (Metric) Color
03-500-177 0.07 cm Gray
03-500-179 0.15 cm Gray
03-500-178 0.1 cm White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 03-500-177 Supplier Hoefer™ Supplier No. SE2619T2.75
May include imposed supplier surcharges.
Add to Cart
Add to Cart

For use with SE 260 vertical electrophoresis unit

  • PVC
  • Length: 10.5 cm

Specifications

Color Gray
For Use With (Equipment) SE 260, MiniVE™ Vertical Electrophoresis Unit
Type T-shape Spacer
Material PVC
Thickness (English) 0.02 in.
Thickness (Metric) 0.07 cm
Length (Metric) 10.5 cm
Width (Metric) 0.1 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.