Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hoefer™ SE 915 Multicaster
SDP

Catalog No. SE9102110N
Encompass
Encompass_Preferred
Change view
Click to view available options
For Use With (Equipment):
SE 900 Large format Vertical Electrophoresis System
Type:
Hinged Cassette
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Type
SE9102110N SE 900 Large format Vertical Electrophoresis System Hinged Cassette
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. SE9102110N Supplier Hoefer™ Supplier No. SE910211.0
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Includes

One acrylic space saver, One filler plug, and Ten divider sheets

Requires

Cassettes sold separately.

Suitable for use with the SE 900 Large Format Vertical Electrophoresis System as part of the 2-Dimensional Electrophoresis System

  • Large format
  • For use with 28 × 21 cm cassettes

Specifications

For Use With (Equipment) SE 900 Large format Vertical Electrophoresis System
Type Hinged Cassette
Includes One Acrylic space saver, one filler plug and ten divider sheets
Material Glass
Thickness (English) 0.03 in.
Thickness (Metric) 0.1 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.