Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hoefer™ Space Saver Plate for SE 235 Multiple Gel Caster
SDP

Catalog No. 03500480
Encompass
Encompass_Preferred
Change view
Click to view available options
Thickness (Metric):
0.6 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thickness (Metric)
03-500-480 0.6 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-500-480 Supplier Hoefer™ Supplier No. SE237
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Space Saver Plate for SE 235 Multiple Gel Caster

  • For use with SE 235 Multiple Gel Caster
  • Material: Acrylic plastic
  • Used to fill up space in caster where less than maximum number of gels are being cast
  • 6 mm thick

Specifications

For Use With (Equipment) SE 235 Multiple Gel Caster
Type Space Saver Plate
Material Acrylic
Thickness (English) 0.23 in.
Thickness (Metric) 0.6 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.