Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hoefer™ Spacers for SE 600 Chroma, SE 600 Standard, or SE 400 Vertical Electrophoresis Units
SDP

Catalog No. 03500207
Encompass
Encompass_Preferred
Change view
Click to view available options
Thickness (Metric):
0.07 cm
0.1 cm
0.15 cm
Width (Metric):
0.1 cm
2 cm
Gel Dimensions:
1 x 16 cm x 1.0mm
1 x 16 cm x 1.5mm
2 x 16 cm x 0.75mm
2 x 16 cm x 1.0mm
2 x 16 cm x 1.5mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thickness (Metric) Width (Metric) Gel Dimensions
03-500-207 0.1 cm 0.1 cm 1 x 16 cm x 1.0mm
03-500-211 0.15 cm 2 cm 2 x 16 cm x 1.5mm
03-500-210 0.1 cm 2 cm 2 x 16 cm x 1.0mm
03-500-208 0.15 cm 0.1 cm 1 x 16 cm x 1.5mm
03-500-209 0.07 cm 2 cm 2 x 16 cm x 0.75mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 03-500-207 Supplier Hoefer™ Supplier No. SE611821.0
Only null left
Add to Cart
Add to Cart

Accessory parts for SE 600 Chroma SE 600 Standard or SE 400 Vertical Electrophoresis Units

  • Ranges from 0.75 to 3.0 mm Thickness
  • 8, 16 and 24 cm in Length
  • 1 to 2 cm Width
  • 2 Pk.

Specifications

For Use With (Equipment) SE 600 Chroma, SE 600 Standard, SE 400 Vertical Electrophoresis Unit
Type Spacer
Gel Dimensions 1 x 16 cm x 1.0mm
Quantity 2/Pk.
Thickness (English) 0.03 in.
Thickness (Metric) 0.1 cm
Length (Metric) 16 cm
Width (Metric) 0.1 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.