Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hoefer™ SUB13 Midi Submarine Running Tray
SDP

Catalog No. 03500752
Encompass
Encompass_Preferred
Change view
Click to view available options
For Use With (Equipment):
SUB13 Midi Submarine Gel Electrophoresis Unit
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
03-500-752 SUB13 Midi Submarine Gel Electrophoresis Unit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-500-752 Supplier Hoefer™ Supplier No. SUB13UT
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Accessories for SUB13 Midi Submarine

  • 12.8 x 15 cm
  • Silicone Gasket

Specifications

For Use With (Equipment) SUB13 Midi Submarine Gel Electrophoresis Unit
Type Running Tray
Includes Silicone gasket
Dimensions (L x W) 5.9 x 5 in. (15 x 12.8 cm)
Length (English) 5.9 in.
Length (Metric) 15 cm
Width (English) 5 in.
Width (Metric) 12.8 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.