Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hoefer™ SUB20 Maxi-Standard and SUB20C Maxi-Cooled Submarine Combs
SDP

Catalog No. 03500777
Encompass
Encompass_Preferred
Change view
Click to view available options
No. of Wells:
16
20
28
40
Thickness (Metric):
0.1 cm
0.15 cm
0.2 cm
Width (Metric) Well:
0.3 cm
0.5 cm
0.7 cm
0.85 cm
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Wells Thickness (Metric) Width (Metric) Well
03-500-777 16 0.15 cm 0.85 cm
03-500-780 20 0.15 cm 0.7 cm
03-500-783 28 0.15 cm 0.5 cm
03-500-786 40 0.15 cm 0.3 cm
03-500-776 16 0.1 cm 0.85 cm
03-500-779 20 0.1 cm 0.7 cm
03-500-782 28 0.1 cm 0.5 cm
03-500-785 40 0.1 cm 0.3 cm
03-500-778 20 0.2 cm 0.85 cm
03-500-781 20 0.2 cm 0.7 cm
03-500-784 28 0.2 cm 0.5 cm
03-500-787 40 0.2 cm 0.3 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 03-500-777 Supplier Hoefer™ Supplier No. SUB20C1.516
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Accessories for SUB20 Maxi-Standard and SUB20C Maxi-Cooled Submarines

  • Ranges from 16, 20, 28 and 40 Wells
  • 1, 1.5 and 2 mm Thickness
  • 3, 5, 7 and 8.5 mm Well Width
  • Min. 13, max. 75 μL Sample Volume

Specifications

For Use With (Equipment) SUB20 Maxi Standard and SUB20C Maxi Cooled Submarine
Type Comb
No. of Wells 16
Thickness (English) 0.05 in.
Thickness (Metric) 0.15 cm
Volume (Fill) Metric 55 μL
Width (English) Well 0.33 in.
Width (Metric) Well 0.85 cm
Depth (English) Pan 0.19 in.
Depth (Metric) Pan 0.5 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.