Learn More
Hoefer™ SUB20 Maxi-Standard and SUB20C Maxi-Cooled Submarine Combs

Description
- Ranges from 16, 20, 28 and 40 Wells
- 1, 1.5 and 2 mm Thickness
- 3, 5, 7 and 8.5 mm Well Width
- Min. 13, max. 75 μL Sample Volume
Specifications
Specifications
| For Use With (Equipment) | SUB20 Maxi Standard and SUB20C Maxi Cooled Submarine |
| Type | Comb |
| No. of Wells | 20 |
| Thickness (English) | 0.03 in. |
| Thickness (Metric) | 0.1 cm |
| Volume (Fill) Metric | 30 μL |
| Width (English) Well | 0.27 in. |
| Width (Metric) Well | 0.7 cm |
| Depth (English) Pan | 0.19 in. |
| Depth (Metric) Pan | 0.5 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.